Series Information
| Manufacturer Part Number | XM21142T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | DIV-1 CLI GP-D CLII GP-F&G, 230/460//190/380//60/50 |
| Type | Explosion Proof |
| Horsepower | 10 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 215T |
| AC Voltage | 190 VAC, 230 VAC, 380 VAC, 460 VAC |
| Nominal Voltage | 120 VAC, 240 VAC, 380 VAC, 480 VAC |
| Mounting | Foot Mount |
| Current Rating | 12 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Length | 20.82 " |
| Net Weight | 189 lbs |
| Gross Weight | 189 lbs |