Series Information
| Manufacturer Part Number | XM21362T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 3HP, 1160/960RPM, 3PH, 60HZ, 213T, XPFC |
| Type | Explosion Proof |
| Horsepower | 3 hp |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| NEMA Frame | 213T |
| AC Voltage | 190 VAC, 230 VAC, 380 VAC, 460 VAC |
| Nominal Voltage | 120 VAC, 240 VAC, 380 VAC, 480 VAC |
| Mounting | Foot Mount |
| Current Rating | 4.6 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Length | 19.32 " |
| Net Weight | 139 lbs |
| Gross Weight | 139 lbs |