Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XM251542T Baldor-ABB Motors Motors, 15/10HP, 1765/1470RPM, 3PH, 60/50HZ
MFG Item Number
XM251542T
XM251542T Baldor-ABB Motors Motors, 15/10HP, 1765/1470RPM, 3PH, 60/50HZ
MFG Item Number
XM251542T
This item cannot be canceled or returned
Description
15/10HP, 1765/1470RPM, 3PH, 60/50HZ
Specifications
Specifications
| Manufacturer Part Number |
XM251542T |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
44M 4P XPFC HOR 254T Tft.STATS INV DUTY |
| Type |
Hazardous Location Motor |
| Number of Poles |
4 |
| Phase |
3 |
| AC Voltage |
230 VAC, 290 VAC, 380 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| IEC Frame |
254T |
| Enclosure |
Explosion Proof Fan Cooled |
| Current Rating |
15.2 A |
| Bearing Type |
Ball |
| Length |
25.5 " |
| Approvals |
CSA, CSA EEV, UR |
| Net Weight |
373 lbs |
| Gross Weight |
373 lbs |
XM251542T
Baldor-ABB Motors Motors