XM25242T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XM25242T

Baldor-ABB Motors Motors

XM25242T

Baldor-ABB Motors Motors
60M 4P XPFC HOR 256T T'STATS INV DUTY
MFG Item Number
XM25242T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
XM25242T
60M 4P XPFC HOR 256T T'STATS INV DUTY

Series Information

Specifications

Specifications
Manufacturer Part Number XM25242T
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 60M 4P XPFC HOR 256T T'STATS INV DUTY
Type Explosion Proof
Horsepower 20 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 256T
AC Voltage 190 VAC, 208 VAC, 230 VAC, 380 VAC, 460 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 380 VAC, 480 VAC
Mounting Foot Mount
Current Rating 24 A
Service Factor 1.15
Composition Cast Iron
Bearing Type Ball
Length 25.5 "
Net Weight 335 lbs
Gross Weight 335 lbs