Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XM282542T Baldor-ABB Motors Motors, 25HP, 1775/1475RPM, 3PH, 60/50HZ, 284T
MFG Item Number
XM282542T
XM282542T Baldor-ABB Motors Motors, 25HP, 1775/1475RPM, 3PH, 60/50HZ, 284T
MFG Item Number
XM282542T
This item cannot be canceled or returned
Description
25HP, 1775/1475RPM, 3PH, 60/50HZ, 284T
Specifications
Specifications
| Manufacturer Part Number |
XM282542T |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
25HP, 1775/1475RPM, 3PH, 60/50HZ, 284T |
| Type |
Explosion Proof |
| Horsepower |
25 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| NEMA Frame |
284T |
| AC Voltage |
190 VAC, 208 VAC, 230 VAC, 380 VAC, 460 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC, 380 VAC, 480 VAC |
| Mounting |
Foot Mount |
| Current Rating |
31 A |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Length |
28.61 " |
| Net Weight |
537 lbs |
| Gross Weight |
537 lbs |
XM282542T
Baldor-ABB Motors Motors