Series Information
| Manufacturer Part Number | XM28322T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 30/25HP, 3525/2920RPM, 3PH, 60/50HZ |
| Type | Explosion Proof |
| Horsepower | 30 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| NEMA Frame | 286TS |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Mounting | Foot Mount |
| Current Rating | 33 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 525 lbs |
| Gross Weight | 525 lbs |