Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XM322562T
25/20HP, 1180/985RPM, 3PH, 60/50HZ, 324T
MFG Item Number
XM322562T
This item cannot be canceled or returned
Description
25/20HP, 1180/985RPM, 3PH, 60/50HZ, 324T
Specifications
Specifications
| Manufacturer Part Number |
XM322562T |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
25/20HP, 1180/985RPM, 3PH, 60/50HZ, 324T |
| Type |
Explosion Proof |
| Horsepower |
25 hp |
| Speed |
1,200 RPM |
| RPM |
1,200 RPM |
| Phase |
3 |
| NEMA Frame |
286TS |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Mounting |
Foot Mount |
| Current Rating |
32 A |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Net Weight |
741 lbs |
| Gross Weight |
741 lbs |
XM322562T
Baldor-ABB Motors Motors