XM32442T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XM32442T Baldor-ABB Motors Motors, 40HP, 1775/1480RPM, 3PH, 60/50HZ, 324T
MFG Item Number
XM32442T

XM32442T Baldor-ABB Motors Motors, 40HP, 1775/1480RPM, 3PH, 60/50HZ, 324T

MFG Item Number
XM32442T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
XM32442T
40HP, 1775/1480RPM, 3PH, 60/50HZ, 324T

Series Information

Specifications

Specifications
Manufacturer Part Number XM32442T
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 40HP, 1775/1480RPM, 3PH, 60/50HZ, 324T
Type Explosion Proof
Horsepower 40 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 324T
AC Voltage 190 VAC, 230 VAC, 380 VAC, 460 VAC
Nominal Voltage 120 VAC, 240 VAC, 380 VAC, 480 VAC
Mounting Foot Mount
Current Rating 48 A
Service Factor 1.15
Composition Cast Iron
Length 32 "
Net Weight 713 lbs
Gross Weight 713 lbs