XM32542T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XM32542T Baldor-ABB Motors Motors, 50/40HP, 1775/1470RPM, 3PH, 60/50HZ
MFG Item Number
XM32542T

XM32542T Baldor-ABB Motors Motors, 50/40HP, 1775/1470RPM, 3PH, 60/50HZ

MFG Item Number
XM32542T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
XM32542T
50/40HP, 1775/1470RPM, 3PH, 60/50HZ

Series Information

Specifications

Specifications
Manufacturer Part Number XM32542T
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 50/40HP, 1775/1470RPM, 3PH, 60/50HZ
Type Explosion Proof
Horsepower 50 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 326TS
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Mounting Foot Mount
Current Rating 58 A
Service Factor 1.15
Composition Cast Iron
Net Weight 775 lbs
Gross Weight 775 lbs