Series Information
| Manufacturer Part Number | XM36642T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 60HP, 1780RPM, 3PH, 60HZ, 364T, TEFC, F1 |
| Type | General Industrial |
| Horsepower | 60 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 364T |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Service Factor | 1 |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Length | 33.48 " |
| Net Weight | 972 lbs |
| Gross Weight | 972 lbs |