Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Catamount, a T & B Brand Cable Tie Mounts, XMNY Series
XMNY-625-0-D
Catamount, a T & B Brand Cable Tie Mounts, XMNY Series
CM XMNY6250D CABLE STUD MT HEAVY DU
MFG Item Number
XMNY-625-0-D
This item cannot be canceled or returned
Description
Cable Tie Mounts, XMNY Series
CM XMNY6250D CABLE STUD MT HEAVY DU
Specifications
Specifications
| Manufacturer Part Number |
XMNY-625-0-D |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
XMNY |
| Family Series |
Catamount, a T & B Brand Cable Tie Mounts, XMNY Series |
| Description |
CM XMNY6250D CABLE STUD MT HEAVY DU |
| Mounting |
Stud |
| Color |
Black |
| Special Properties |
Weather Resistant |
| Material |
Nylon |
| Comments |
0.625 Inch Stud |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
XMNY-625-0-D
Catamount, a T & B Brand Cable Tie Mounts, XMNY Series