Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XMSW-1CT Killark Starters, XMSW Series, MANUAL MOTOR STARTER
XMSW-1CT Killark Starters, XMSW Series, MANUAL MOTOR STARTER
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
XMSW-1CT |
| Manufacturer |
Killark |
| Product Series |
XMSW |
| Family Series |
Killark Starters, XMSW Series |
| Description |
MANUAL MOTOR STARTER |
| Phase |
3 |
| Number of Poles |
3 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
XMSW-1CT
Killark Starters, XMSW Series