XN-322-16DI-PD

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XN-322-16DI-PD Eaton I/O Modules, DIGITAL, 16 INPUT, P, 24VDC, 5.0MS
MFG Item Number
XN-322-16DI-PD

XN-322-16DI-PD Eaton I/O Modules, DIGITAL, 16 INPUT, P, 24VDC, 5.0MS

MFG Item Number
XN-322-16DI-PD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
XN-322-16DI-PD
DIGITAL, 16 INPUT, P, 24VDC, 5.0MS

Series Information

Specifications

Specifications
Manufacturer Part Number XN-322-16DI-PD
Manufacturer Eaton
Family Series Eaton I/O Modules
Description Eaton XI/ON logic controller, Card Digital, 16 Input, P, 24VDC, 5.0ms
Signal Type Digital Input/Output
Connection Type Push In
Device Type I/O Module
Ambient Temperature 32-140 °F
Approvals UL
Net Weight 0.115 lbs
Gross Weight 0.155 lbs