XN-322-1CNT-8DIO

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XN-322-1CNT-8DIO Eaton I/O Modules, COUNTER 1 CNT 125KHZ 16BIT 4 DO 4 DI
MFG Item Number
XN-322-1CNT-8DIO

XN-322-1CNT-8DIO Eaton I/O Modules, COUNTER 1 CNT 125KHZ 16BIT 4 DO 4 DI

MFG Item Number
XN-322-1CNT-8DIO
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
XN-322-1CNT-8DIO
COUNTER 1 CNT 125KHZ 16BIT 4 DO 4 DI

Series Information

Specifications

Specifications
Manufacturer Part Number XN-322-1CNT-8DIO
Manufacturer Eaton
Family Series Eaton I/O Modules
Description XN300 I/O Card Counter, 1 CNT, 125kHz, 16Bit, 4 DO, 4 DI
Signal Type Digital Input/Output
Connection Type Push In
Device Type I/O Module
Ambient Temperature 32-140 °F
Protection Rating IP20
Approvals CE, cULus, IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs