XN-322-4PS-20

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XN-322-4PS-20 Eaton I/O Modules, POWER SUPPLY, 4 X 24VDC/2A, SP
MFG Item Number
XN-322-4PS-20

XN-322-4PS-20 Eaton I/O Modules, POWER SUPPLY, 4 X 24VDC/2A, SP

MFG Item Number
XN-322-4PS-20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
XN-322-4PS-20
POWER SUPPLY, 4 X 24VDC/2A, SP

Series Information

Specifications

Specifications
Manufacturer Part Number XN-322-4PS-20
Manufacturer Eaton
Family Series Eaton I/O Modules
Description XN300 I/O Card Power Supply, 4 x 24VDC/2A, sp
Signal Type Voltage
Connection Type Push In
Device Type I/O Module
Ambient Temperature 32-140 °F
Protection Rating IP20
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs