XN Series Information
| Manufacturer Part Number | XN1E-BV401MR |
|---|---|
| Manufacturer | IDEC |
| Product Series | XN |
| Family Series | IDEC Switches, XN Series |
| Description | PLTR/Push-Pull Pushbutton, Red, 40mm Mush, Non-Ill, 30mm Mounting, 1NC Contact Block, Plastic Bezel |
| Illuminated | No |
| Operation | Push Lock-Twist Release, Push-Pull |
| Mounting | 30 mm |
| Operator Size (mm) | 40 mm |
| Contacts | 1NC |
| Max Voltage | 250 VAC, 250 VDC |
| Current Rating | 5 A |
| Bezel | Plastic Round |
| Lens/Button Shape | Mushroom |
| Operator Color | Red |
| Terminal Type | Screw |
| Protection Rating | IP65 |
| Approvals | CCC, CE, CSA, TUV, UL |
| Comments | Screw |
| Net Weight | 0.14 lbs |
| Gross Weight | 0.185 lbs |