XN1E-BV403MR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XN1E-BV403MR IDEC Switches, XN Series, PLTR/Push-Pull Pushbutton, Red, 40mm

MFG Item Number
XN1E-BV403MR

XN1E-BV403MR IDEC Switches, XN Series, PLTR/Push-Pull Pushbutton, Red, 40mm

MFG Item Number
XN1E-BV403MR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, XN Series
Item #
XN1E-BV403MR
PLTR/Push-Pull Pushbutton, Red, 40mm

XN Series Information


Videos

Specifications

Specifications
Manufacturer Part Number XN1E-BV403MR
Manufacturer IDEC
Product Series XN
Family Series IDEC Switches, XN Series
Description PLTR/Push-Pull Pushbutton, Red, 40mm Mush, Non-Ill, 30mm Mounting, 3NC Contact Blocks
Illuminated No
Operation Push Lock-Twist Release, Push-Pull
Mounting 30 mm
Operator Size (mm) 40 mm
Contacts 3NC
Max Voltage 250 VAC, 250 VDC
Current Rating 5 A
Bezel Plastic Round
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Protection Rating IP65
Approvals CCC, CE, CSA, TUV, UL
Comments Screw
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs
Alternatives
XN1E-BV404MR
XN1E-BV404MR
IDEC Switches, XN Series
XN4E-BL403MR
XN4E-BL403MR
IDEC Switches, XN Series
XN5E-BV403MR
XN5E-BV403MR
IDEC Switches, XN Series