Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | XN4E-BL402MFRH |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | E-Stop PB |
| Operation | Push Lock-Twist Release |
| Operator Size (mm) | 44 mm |
| Contacts | DPST |
| Max Voltage | 250 VAC, 250 VDC |
| Current Rating | 5 A |
| Bezel | Plastic Round |
| Nominal Lamp Voltage | 240 VAC, 250 VDC |
| Lens/Button Shape | Mushroom |
| Operator Color | Red |
| Terminal Type | Screw |
| Material | Plastic |
| Protection Rating | IP65 |
| Net Weight | 0 lbs |
| Gross Weight | 0.265 lbs |