Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | XN9Z-HASP421 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Lockout Hasp |
| Type | Padlock Hasp |
| For Use With | XN Series |
| Legend | No Marking |
| Approvals | CCC, CE, cULus, cURus |
| Net Weight | 0.24 lbs |
| Gross Weight | 0.24 lbs |