Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XNS-1C

Killark Switches

XNS-1C

Killark Switches
Cover,1/2in.,3/4in. Hub Size,1P 20A,
MFG Item Number
XNS-1C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
XNS-1C
Cover,1/2in.,3/4in. Hub Size,1P 20A,

Series Information

Specifications

Specifications
Manufacturer Part Number XNS-1C
Manufacturer Killark
Family Series Killark Switches
Description Cover,1/2in.,3/4in. Hub Size,1P 20A, Without Switch
Type Cover
Net Weight 0.74 lbs
Gross Weight 1 lb