Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XNS-3C
1/2in.3/4in. 3WAY/SPDT CVR/WOUT D
This item cannot be canceled or returned
Description
1/2in.3/4in. 3WAY/SPDT CVR/WOUT D
Specifications
Specifications
| Manufacturer Part Number |
XNS-3C |
| Manufacturer |
Killark |
| Family Series |
Killark Switches |
| Description |
1/2in.3/4in. 3WAY/SPDT CVR/WOUT D |
| Type |
Cover |
| Net Weight |
0.96 lbs |
| Gross Weight |
0.96 lbs |