Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XO1AK
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
XO1AK |
| Manufacturer |
Killark |
| Family Series |
Killark Switches |
| Description |
BLACK PUSH BUTTON 3/4in. |
| Type |
Pushbutton |
| Shape |
Round |
| Color |
Black |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.4 lbs |