Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XO1BK
BLACK PUSH BUTTON 1-3/8in.
This item cannot be canceled or returned
Description
BLACK PUSH BUTTON 1-3/8in.
Specifications
Specifications
| Manufacturer Part Number |
XO1BK |
| Manufacturer |
Killark |
| Family Series |
Killark Switches |
| Description |
BLACK PUSH BUTTON 1-3/8in. |
| Type |
Pushbutton |
| Shape |
Round |
| Color |
Black |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.13 lbs |