Series Information
| Manufacturer Part Number | XP0038 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 3 HP, 900 RPM, 215T TEXP, 230/460V, 3Ph, Inverter Duty Class I, Div 1, Groups C&D, IP55 |
| Type | Blower, Grain Elevators, Pump |
| Horsepower | 3 hp |
| Kilowatts | 2.2 kW |
| Speed | 900 RPM |
| RPM | 900 RPM |
| Number of Poles | 8 |
| Phase | 3 |
| NEMA Frame | 215T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Approvals | CSA |
| Comments | AEHHXU |
| Net Weight | 211 lbs |
| Gross Weight | 211 lbs |