Series Information
| Manufacturer Part Number | XP1508 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 150HP, 900RPM, 449T TEXP, 460V, 3Ph, Inverter Duty Class I, Div 1, Group D, IP55 |
| Type | Blower, Grain Elevators, Pump |
| Horsepower | 150 hp |
| Kilowatts | 112 kW |
| Speed | 900 RPM |
| RPM | 900 RPM |
| Number of Poles | 8 |
| NEMA Frame | 449T |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Approvals | CSA |
| Comments | AEHHXV |
| Net Weight | 2880 lbs |
| Gross Weight | 2880 lbs |