Series Information
| Manufacturer Part Number | XP3506R |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 350HP, 1200RPM, 5009C TEXP, 460V, 3Ph, Inverter Duty Class I, Div 1, Group D, IP55 |
| Type | Blower, Grain Elevators, Pump |
| Horsepower | 350 hp |
| Kilowatts | 261 kW |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Number of Poles | 6 |
| NEMA Frame | 5009C |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Approvals | CSA |
| Comments | AEHHXV |
| Net Weight | 4520 lbs |
| Gross Weight | 4520 lbs |