Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XP40-TTA/DC LS Electric Human Machine Interface, 7__ TFT LCD, 65,536 Colors, DC24V
MFG Item Number
4860004300
XP40-TTA/DC LS Electric Human Machine Interface, 7__ TFT LCD, 65,536 Colors, DC24V
MFG Item Number
4860004300
This item cannot be canceled or returned
Description
Human Machine Interface, Series
7__ TFT LCD, 65,536 Colors, DC24V
Specifications
Specifications
| Manufacturer Part Number |
4860004300 |
| Manufacturer |
LS Electric |
| Family Series |
LS Electric Human Machine Interface |
| Description |
7__ TFT LCD, 65,536 Colors, DC24V power,based on Win CE core |
| Display Size |
7 " |
| Display Type |
Color TFT |
| Touch Screen |
Yes |
| Communication |
Ethernet, USB |
| Mounting |
Panel |
| DC Voltage |
24 VDC |
| Operating System |
Windows CE |
| Operating Temperature |
-4-140 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
XP40-TTA/DC
LS Electric Human Machine Interface