Series Information
| Manufacturer Part Number | XPB11002PBX198 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Panel Boards |
| Description | Xpb11002Pbx198 |
| Voltage | 120 VAC, 240 VAC |
| Current Rating | 100 A |
| Phase | 1 |
| Poles | 2 |
| Number of Circuits | 18 |
| Material | Aluminum |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | Yes |
| Main Breaker | BAB |
| NEMA Rating | NEMA 12, NEMA 3, NEMA 4, NEMA 4X, NEMA 7BCD, NEMA 9EFG |
| IP Rating | IP66 |
| Approvals | CSA, UL |
| Comments | For Light or Heat Tracing Circuits, Keyhole Mounting Lugs, Explosionproof, Dust-Ignitionproof System |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |