Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XPC31002PBX235 Appleton Panel Boards, Xpc31002Pb100-8302-20301-Bd-Htr-Inv
MFG Item Number
XPC31002PBX235
XPC31002PBX235 Appleton Panel Boards, Xpc31002Pb100-8302-20301-Bd-Htr-Inv
MFG Item Number
XPC31002PBX235
This item cannot be canceled or returned
Description
Xpc31002Pb100-8302-20301-Bd-Htr-Inv
Specifications
Specifications
| Manufacturer Part Number |
XPC31002PBX235 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Panel Boards |
| Description |
Xpc31002Pb100-8302-20301-Bd-Htr-Inv |
| Voltage |
120 VAC, 208 VAC, 240 VAC |
| Current Rating |
100 A |
| Phase |
3 |
| Poles |
3 |
| Number of Circuits |
36 |
| Material |
Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Main Breaker |
BAB |
| NEMA Rating |
NEMA 12, NEMA 3, NEMA 4, NEMA 4X, NEMA 7BCD, NEMA 9EFG |
| IP Rating |
IP66 |
| Approvals |
CSA, UL |
| Comments |
For Light or Heat Tracing Circuits, Keyhole Mounting Lugs, Explosionproof, Dust-Ignitionproof System |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
XPC31002PBX235
Appleton Panel Boards