XPCSFT-12BO.50
PMA (Division of ABB) Conduit, PMAFLEX Multilayer Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XPCSFT-12BO.50

PMA (Division of ABB) Conduit, PMAFLEX Multilayer Series

XPCSFT-12BO.50

PMA (Division of ABB) Conduit, PMAFLEX Multilayer Series
3 Layer Conduit, PA12, NW12, BLK/OR,
MFG Item Number
XPCSFT-12BO.50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, PMAFLEX Multilayer Series
Item #
XPCSFT-12BO.50
3 Layer Conduit, PA12, NW12, BLK/OR,

PMAFLEX Multilayer Series Information

  • Easy Cable Insertion Due to Low Friction Inner Layer
  • For Equipment with High Requirements
  • For Track Side Applications and Other Exterior Static Applications

Specifications

Specifications
Manufacturer Part Number XPCSFT-12BO.50
Manufacturer PMA (Division of ABB)
Product Series PMAFLEX Multilayer
Family Series PMA (Division of ABB) Conduit, PMAFLEX Multilayer Series
Description 3 Layer Conduit, PA12, NW12, BLK/OR, 50m
Trade Size M16
Diameter 0.46 "
Feet/Pkg. 164 '
Inside Bend Radius 1 "
Material Nylon
Jacket Material Nylon
Color Black
Operating Temperature -40-203 °F
Special Properties Oil Resistant
Comments Black Exterior, Orange Interior
Conduit Type Non-Metallic Flexible
Liquid Tight Yes
Net Weight 0.1 lbs
Gross Weight 0.1 lbs