Series Information
| Manufacturer Part Number | XPE32252PBW228 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Panel Boards |
| Description | Xpe32252Pb150-8302-17301-2151-4X-Bd- Htr/Stat-Np-Inv |
| Voltage | 120 VAC, 208 VAC, 240 VAC |
| Current Rating | 225 A |
| Phase | 3 |
| Poles | 3 |
| Number of Circuits | 42 |
| Material | Aluminum |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | Yes |
| Main Breaker | BAB |
| NEMA Rating | NEMA 12, NEMA 3, NEMA 4, NEMA 4X, NEMA 7BCD, NEMA 9EFG |
| IP Rating | IP66 |
| Approvals | CSA, UL |
| Comments | For Light or Heat Tracing Circuits, Keyhole Mounting Lugs, Explosionproof, Dust-Ignitionproof System |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |