Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, XPFA Series
XPFA80LG
Hammond Manufacturing Enclosures, XPFA Series
Fan Grill for 80 MM Fan / Lt Gray
This item cannot be canceled or returned
Description
Fan Grill for 80 MM Fan / Lt Gray
Specifications
Specifications
| Manufacturer Part Number |
XPFA80LG |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
XPFA |
| Family Series |
Hammond Manufacturing Enclosures, XPFA Series |
| Description |
Fan Grill for 80 MM Fan / Lt Gray |
| Accessory Type |
Fan Grill |
| Material |
ABS |
| Composition |
Non-Metallic |
| Comments |
Light Gray |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.28 lbs |
XPFA80LG
Hammond Manufacturing Enclosures, XPFA Series