XPLFL218
Thomas & Betts Couplers, XPLFL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XPLFL218

Thomas & Betts Couplers, XPLFL Series

XPLFL218

Thomas & Betts Couplers, XPLFL Series
TC XPLFL218 XPFL218
MFG Item Number
XPLFL218
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, XPLFL Series
Item #
XPLFL218
TC XPLFL218 XPFL218

XPLFL Series Information

Specifications

Specifications
Manufacturer Part Number XPLFL218
Manufacturer Thomas & Betts
Product Series XPLFL
Family Series Thomas & Betts Couplers, XPLFL Series
Description TC XPLFL218 XPFL218
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 0.75 "
Flex Length 18 "
Composition Brass
Hazardous Location Yes
Approvals cULus, UL
Net Weight 3.56 lbs
Gross Weight 3.56 lbs