XPSMCMMX0802

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XPSMCMMX0802

Square D Contactors

XPSMCMMX0802

Square D Contactors
8 IN 2 OUT EXP SPRING TERM
MFG Item Number
XPSMCMMX0802
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
XPSMCMMX0802
8 IN 2 OUT EXP SPRING TERM

Series Information

Specifications

Specifications
Manufacturer Part Number XPSMCMMX0802
Manufacturer Square D
Family Series Square D Contactors
Description 8 IN 2 OUT EXP SPRING TERM
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Poles 1NO
Termination Screw
Approvals cULus, TUV
Net Weight 0 lbs
Gross Weight 0 lbs