Series Information
| Manufacturer Part Number | XPV0202C |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 20 HP, 3600RPM, 256TC TEXP, 230/460V, 3Ph, Inverter Duty Class I, Div 1, Groups C&D, IP55, RB |
| Type | Blower, Grain Elevators, Pump |
| Horsepower | 20 hp |
| Kilowatts | 14.9 kW |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| NEMA Frame | 256T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Approvals | CSA |
| Comments | AEUHXG |
| Net Weight | 450 lbs |
| Gross Weight | 450 lbs |