Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XR90G-29BR.50 PMA (Division of ABB) Conduit, PMAFLEX Multilayer Series, 3 Layer Conduit, PA12, NW29,
MFG Item Number
XR90G-29BR.50
XR90G-29BR.50 PMA (Division of ABB) Conduit, PMAFLEX Multilayer Series, 3 Layer Conduit, PA12, NW29,
MFG Item Number
XR90G-29BR.50
This item cannot be canceled or returned
Description
Conduit, PMAFLEX Multilayer Series
3 Layer Conduit, PA12, NW29,
PMAFLEX Multilayer Series Information
- Easy Cable Insertion Due to Low Friction Inner Layer
- For Equipment with High Requirements
- For Track Side Applications and Other Exterior Static Applications
Specifications
Specifications
| Manufacturer Part Number |
XR90G-29BR.50 |
| Manufacturer |
PMA (Division of ABB) |
| Product Series |
PMAFLEX Multilayer |
| Family Series |
PMA (Division of ABB) Conduit, PMAFLEX Multilayer Series |
| Description |
3 Layer Conduit, PA12, NW29, BLK/YEL/Red |
| Trade Size |
M32 |
| Feet/Pkg. |
164 ' |
| Material |
Nylon |
| Jacket Material |
Nylon |
| Color |
Black |
| Special Properties |
Acid Resistant, Oil Resistant |
| Comments |
Black Exterior, Red Interior |
| Conduit Type |
Non-Metallic Flexible |
| Liquid Tight |
Yes |
| Net Weight |
19.68 lbs |
| Gross Weight |
19.68 lbs |
XR90G-29BR.50
PMA (Division of ABB) Conduit, PMAFLEX Multilayer Series