Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XRAFBST2RD Eaton Wire & Cable, 2 POSITION BRIDGE RED
MFG Item Number
XRAFBST2RD
XRAFBST2RD Eaton Wire & Cable, 2 POSITION BRIDGE RED
MFG Item Number
XRAFBST2RD
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
XRAFBST2RD |
| Manufacturer |
Eaton |
| Family Series |
Eaton Wire & Cable |
| Description |
Eaton 2-Position Snap-In Jumper, XR Series, Red |
| Type |
Push-In |
| Approvals |
CSA, UL |
| Comments |
2-Position |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
XRAFBST2RD
Eaton Wire & Cable