XRL200P27LLRL
US Gauge Panel Meters & Gauges, XR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XRL200P27LLRL

US Gauge Panel Meters & Gauges, XR Series

XRL200P27LLRL

US Gauge Panel Meters & Gauges, XR Series
XR-81 EZ-Fill
MFG Item Number
XRL200P27LLRL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, XR Series
Item #
XRL200P27LLRL
XR-81 EZ-Fill

XR Series Information


Specifications

Specifications
Manufacturer Part Number XRL200P27LLRL
Manufacturer US Gauge
Product Series XR
Family Series US Gauge Panel Meters & Gauges, XR Series
Description XR-81 EZ-Fill
Range 0-200 psi
Case Size 4.5 "
Case Material Stainless Steel
Tube & Socket Material Stainless Steel
Connection 1/2 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Acrylic
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs