Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XRR1D120U Eaton Relays, TB RELAY - SPDT
MFG Item Number
XRR1D120U

XRR1D120U Eaton Relays, TB RELAY - SPDT

MFG Item Number
XRR1D120U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
XRR1D120U
TB RELAY - SPDT

Series Information

Specifications

Specifications
Manufacturer Part Number XRR1D120U
Manufacturer Eaton
Family Series Eaton Relays
Description Eaton Standard Replacement Relays, 1PDT, 120 Vac, 110 Vdc, 6A
Coil Voltage 120 VAC, 110 VDC
Contacts SPDT
Nominal Coil Voltage 120 VAC, 125 VDC
Current Rating 6 A
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1 lb