Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XRR1D120UG Eaton Relays, TB RELAY 120VAC/110VDC AU - SPDT
MFG Item Number
XRR1D120UG

XRR1D120UG Eaton Relays, TB RELAY 120VAC/110VDC AU - SPDT

MFG Item Number
XRR1D120UG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
XRR1D120UG
TB RELAY 120VAC/110VDC AU - SPDT

Series Information

Specifications

Specifications
Manufacturer Part Number XRR1D120UG
Manufacturer Eaton
Family Series Eaton Relays
Description Eaton Standard Replacement Relays, 1PDT, 120V, 110 Vdc, 6A, Gold-plated contacts
Coil Voltage 120 VAC, 110 VDC
Contacts SPDT
Nominal Coil Voltage 120 VAC, 125 VDC
Current Rating 6 A
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs