Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XRR1D24 Eaton Relays, TB RELAY 24VDC - SPDT
MFG Item Number
XRR1D24

XRR1D24 Eaton Relays, TB RELAY 24VDC - SPDT

MFG Item Number
XRR1D24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
XRR1D24
TB RELAY 24VDC - SPDT

Series Information

Specifications

Specifications
Manufacturer Part Number XRR1D24
Manufacturer Eaton
Family Series Eaton Relays
Description Eaton Standard Replacement Relays, 1PDT, 24 Vdc, 6A
Coil Voltage 24 VDC
Contacts SPDT
Nominal Coil Voltage 24 VDC
Current Rating 6 A
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
Alternatives
RV1H-G-D24
RV1H-G-D24
IDEC Relays, RV Series