Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XRU1D24UG Eaton Relays, SCREW TBR 6A SPDT - 24VAC/DC - Gold
MFG Item Number
XRU1D24UG

XRU1D24UG Eaton Relays, SCREW TBR 6A SPDT - 24VAC/DC - Gold

MFG Item Number
XRU1D24UG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
XRU1D24UG
SCREW TBR 6A SPDT - 24VAC/DC - Gold

Series Information

Specifications

Specifications
Manufacturer Part Number XRU1D24UG
Manufacturer Eaton
Family Series Eaton Relays
Description Eaton High Current Terminal Block Relays, XR Series, 120V, 110 Vdc, 10A
Coil Voltage 24 VAC, 24 VDC
Nominal Coil Voltage 24 VAC, 24 VDC
Current Rating 10 A
Approvals CSA, UL
Net Weight 0.085 lbs
Gross Weight 0.085 lbs