Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XS-13C Killark Disconnect Switches, XS Series, CLI 20A 3-WAY 1/2in. DEADEND(CS)
XS-13C Killark Disconnect Switches, XS Series, CLI 20A 3-WAY 1/2in. DEADEND(CS)
This item cannot be canceled or returned
Description
Disconnect Switches, XS Series
CLI 20A 3-WAY 1/2in. DEADEND(CS)
Specifications
Specifications
| Manufacturer Part Number |
XS-13C |
| Manufacturer |
Killark |
| Product Series |
XS |
| Family Series |
Killark Disconnect Switches, XS Series |
| Description |
CLI 20A 3-WAY 1/2in. DEADEND(CS) |
| Poles |
1 |
| NEMA Rating |
NEMA 7, NEMA 9 |
| Current Rating |
20 A |
| AC Voltage |
120 VAC, 277 VAC |
| Mounting |
Wall |
| Enclosure Composition |
Metallic |
| Approvals |
CSA, UL |
| Comments |
Dead End Enclosure,1/2 Inch Hub Size |
| Net Weight |
2.4 lbs |
| Gross Weight |
2.4 lbs |
XS-13C
Killark Disconnect Switches, XS Series