Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XS-1D Killark Disconnect Switches, XS Series, 1/2in. 3/4in. 1P 30A TUMBLR SWITCH
XS-1D Killark Disconnect Switches, XS Series, 1/2in. 3/4in. 1P 30A TUMBLR SWITCH
This item cannot be canceled or returned
Description
Disconnect Switches, XS Series
1/2in. 3/4in. 1P 30A TUMBLR SWITCH
Specifications
Specifications
| Manufacturer Part Number |
XS-1D |
| Manufacturer |
Killark |
| Product Series |
XS |
| Family Series |
Killark Disconnect Switches, XS Series |
| Description |
1/2in. 3/4in. 1P 30A TUMBLR SWITCH |
| Poles |
1 |
| NEMA Rating |
NEMA 7, NEMA 9 |
| Current Rating |
30 A |
| AC Voltage |
120 VAC, 277 VAC |
| Mounting |
Wall |
| Enclosure Composition |
Metallic |
| Approvals |
CSA, UL |
| Net Weight |
1.18 lbs |
| Gross Weight |
1.18 lbs |
XS-1D
Killark Disconnect Switches, XS Series