Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XS1M30MA250 Telemecanique Inductive Proximity, XS1 Series, INDUCTIVE SENSOR 240VAC 300MA XS
MFG Item Number
XS1M30MA250
XS1M30MA250 Telemecanique Inductive Proximity, XS1 Series, INDUCTIVE SENSOR 240VAC 300MA XS
MFG Item Number
XS1M30MA250
This item cannot be canceled or returned
Description
Inductive Proximity, XS1 Series
INDUCTIVE SENSOR 240VAC 300MA XS
Specifications
Specifications
| Manufacturer Part Number |
XS1M30MA250 |
| Manufacturer |
Telemecanique |
| Product Series |
XS1 |
| Family Series |
Telemecanique Inductive Proximity, XS1 Series |
| Description |
INDUCTIVE SENSOR 240VAC 300MA XS |
| Diameter |
30 mm |
| Range |
8 mm |
| Connection Type |
Cable Connection |
| Cable Length |
2 m |
| Output Type |
NO |
| Number of Wires |
2 |
| Composition |
Metallic |
| Voltage |
24-240 VAC, 24-240 VDC |
| Nominal Voltage |
110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC |
| Sensing Type |
End |
| Status Indicator |
Yes |
| Approvals |
UL, CSA, CCC |
| Net Weight |
0 lbs |
| Gross Weight |
0.419 lbs |
XS1M30MA250
Telemecanique Inductive Proximity, XS1 Series