Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Telemecanique Inductive Proximity, XS1 Series
XS1N30PA349
Telemecanique Inductive Proximity, XS1 Series
INDUCTIVE SENSOR 24VDC 200MA XS +OPTIONS
MFG Item Number
XS1N30PA349
This item cannot be canceled or returned
Description
Inductive Proximity, XS1 Series
INDUCTIVE SENSOR 24VDC 200MA XS +OPTIONS
Specifications
Specifications
| Manufacturer Part Number |
XS1N30PA349 |
| Manufacturer |
Telemecanique |
| Product Series |
XS1 |
| Family Series |
Telemecanique Inductive Proximity, XS1 Series |
| Description |
INDUCTIVE SENSOR 24VDC 200MA XS +OPTIONS |
| Diameter |
30 mm |
| Range |
16 mm |
| Connection Type |
Cable Connection |
| Cable Length |
2 m |
| Output Type |
NO PNP |
| Number of Wires |
3 |
| Composition |
Metallic |
| Voltage |
12-24 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Sensing Type |
End |
| Status Indicator |
Yes |
| Reverse Polarity Protection |
Yes |
| Approvals |
UL, CSA |
| Net Weight |
0 lbs |
| Gross Weight |
0.353 lbs |
XS1N30PA349
Telemecanique Inductive Proximity, XS1 Series