Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Telemecanique Inductive Proximity, XS2 Series
XS2M08PC410D
Telemecanique Inductive Proximity, XS2 Series
INDUCTIVE SENSOR 38VDC 200A XS
MFG Item Number
XS2M08PC410D
This item cannot be canceled or returned
Description
Inductive Proximity, XS2 Series
INDUCTIVE SENSOR 38VDC 200A XS
Specifications
Specifications
| Manufacturer Part Number |
XS2M08PC410D |
| Manufacturer |
Telemecanique |
| Product Series |
XS2 |
| Family Series |
Telemecanique Inductive Proximity, XS2 Series |
| Description |
INDUCTIVE SENSOR 38VDC 200A XS |
| Diameter |
8 mm |
| Range |
2 mm |
| Connection Type |
4 Pin M12 Connector |
| Output Type |
NO/NC PNP |
| Number of Wires |
4 |
| Composition |
Metallic |
| Voltage |
12-24 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Sensing Type |
End |
| Status Indicator |
Yes |
| Reverse Polarity Protection |
Yes |
| Approvals |
UL, CSA |
| Net Weight |
0 lbs |
| Gross Weight |
0.055 lbs |
XS2M08PC410D
Telemecanique Inductive Proximity, XS2 Series