XS2M30MA250
Telemecanique Inductive Proximity, XS2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XS2M30MA250

Telemecanique Inductive Proximity, XS2 Series

XS2M30MA250

Telemecanique Inductive Proximity, XS2 Series
INDUCTIVE SENSOR 264VAC 200MA XS
MFG Item Number
XS2M30MA250
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, XS2 Series
Item #
XS2M30MA250
INDUCTIVE SENSOR 264VAC 200MA XS

XS2 Series Information

Specifications

Specifications
Manufacturer Part Number XS2M30MA250
Manufacturer Telemecanique
Product Series XS2
Family Series Telemecanique Inductive Proximity, XS2 Series
Description INDUCTIVE SENSOR 264VAC 200MA XS
Diameter 30 mm
Range 12 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 24-240 VAC, 24-240 VDC
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type End
Status Indicator Yes
Approvals CCC, CSA, UL
Net Weight 0 lbs
Gross Weight 0.401 lbs