Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Telemecanique Inductive Proximity, XS4 Series
XS4P18AB120
Telemecanique Inductive Proximity, XS4 Series
INDUCTIVE SENSOR 24V 20MA XS +OPTIONS
MFG Item Number
XS4P18AB120
This item cannot be canceled or returned
Description
Inductive Proximity, XS4 Series
INDUCTIVE SENSOR 24V 20MA XS +OPTIONS
Specifications
Specifications
| Manufacturer Part Number |
XS4P18AB120 |
| Manufacturer |
Telemecanique |
| Product Series |
XS4 |
| Family Series |
Telemecanique Inductive Proximity, XS4 Series |
| Description |
INDUCTIVE SENSOR 24V 20MA XS +OPTIONS |
| Diameter |
18 mm |
| Range |
8 mm |
| Connection Type |
Cable Connection |
| Cable Length |
2 m |
| Number of Wires |
2 |
| Composition |
Non-Metallic |
| Voltage |
12-24 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Sensing Type |
End |
| Approvals |
CSA, UL |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.18 lbs |
XS4P18AB120
Telemecanique Inductive Proximity, XS4 Series