Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Telemecanique Inductive Proximity, XS6 Series
XS618B1PAL2
Telemecanique Inductive Proximity, XS6 Series
PROXIMITY SENSOR 18MM DC PNP XS6
MFG Item Number
XS618B1PAL2
This item cannot be canceled or returned
Description
Inductive Proximity, XS6 Series
PROXIMITY SENSOR 18MM DC PNP XS6
Specifications
Specifications
| Manufacturer Part Number |
XS618B1PAL2 |
| Manufacturer |
Telemecanique |
| Product Series |
XS6 |
| Family Series |
Telemecanique Inductive Proximity, XS6 Series |
| Description |
PROXIMITY SENSOR 18MM DC PNP XS6 |
| Diameter |
18 mm |
| Range |
6.4 mm |
| Connection Type |
Cable Connection |
| Cable Length |
2 m |
| Output Type |
NO PNP |
| Number of Wires |
3 |
| Composition |
Metallic |
| Voltage |
12-48 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 48 VDC |
| Sensing Type |
End |
| Status Indicator |
Yes |
| Reverse Polarity Protection |
Yes |
| Approvals |
UL, CSA |
| Net Weight |
0 lbs |
| Gross Weight |
0.24 lbs |
XS618B1PAL2
Telemecanique Inductive Proximity, XS6 Series